
Parker Hannifin Corp.
B662ADR49A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101506506


- B6 Series Inline Valve
- 4-Way, 3 Position CE
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Stations | N/A |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Duty | Standard Duty |
Port Size | 3/8 |
Port Type | NPT |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Type | 4-Way, 3 Position |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Temperature Range [Min] | 5 °F |
Valve Body Style | Inline |
Coil Style | 1/2 in NPT Conduit - 72 in Leads |
Return Type | Solenoid |
Voltage Rating | 24 VDC |
Engineering Level | A |
Solenoid | Double |
Spool Seal Type | Buna-N |
Series | B6 |
Cv Flow | 2.1 |
Installed Options | None |
Spool Description | Center Exhaust |
Overrides | Extended - Non-Locking Override |
Actuator Type | Solenoid |
Weight | 2.5 LB |
