Skip to content Skip to navigation menu
Parker Hannifin Corp.B65TADH53A

B65TADH53A

B Series NAMUR Mounted 4-Way Valve
Item #102106124
  • B6 Series NAMUR Mount Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B65TADH53A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B6 Series NAMUR Mount Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Port Type NPT
Series B6
Spool Seal Type Buna-N
Temperature Range [Max] 120 °F
Valve Body Style NAMUR Mount
Pilot Source Internal Pilot Supply - Port 1
Operating Pressure Range Vacuum to 145 psi
Valve Type 4-Way, 3 Position
Overrides Extended - Non-Locking Override
Port Size 3/8
Pilot Exhaust Tapped M5 Pilot Exhaust
Engineering Level A
Return Type Solenoid
Actuator Type Solenoid
Temperature Range [Min] 5 °F
Operation Electric
Cv Flow 2.1
Stations N/A
Spool Description All Ports Blocked
Wiring Options None
Installed Options None
Solenoid Double
Coil Style 1/2 in NPT Conduit - 18 in Leads
Valve Duty Standard Duty
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison