
Parker Hannifin Corp.
B652KDH53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101537350


- B6 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Installed Options | None |
Port Type | NPT |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Operation | Electric |
Stations | N/A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Duty | Standard Duty |
Pilot Source | External Pilot Supply - Body |
Valve Type | 4-Way, 3 Position |
Cv Flow | 2.1 |
Operating Pressure Range | Vacuum to 145 psi |
Solenoid | Double |
Spool Description | All Ports Blocked |
Temperature Range [Min] | 5 °F |
Valve Body Style | Inline |
Wiring Options | None |
Series | B6 |
Return Type | Solenoid |
Overrides | Extended - Non-Locking Override |
Port Size | 3/8 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Engineering Level | A |
Actuator Type | Solenoid |
Weight | 2.5 LB |
