Parker Hannifin Corp.
B652BC545A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504347
- B6 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
| Series | B6 |
| Engineering Level | A |
| Stations | N/A |
| Port Size | 3/8 |
| Pilot Exhaust | Vented Pilot Exhaust |
| Voltage Rating | 12 VDC |
| Valve Body Style | Inline |
| Wiring Options | None |
| Installed Options | None |
| Cv Flow | 2.1 |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 120 °F |
| Solenoid | Double |
| Operation | Electric |
| Temperature Range [Min] | 5 °F |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Operating Pressure Range | Vacuum to 145 psi |
| Valve Duty | Standard Duty |
| Port Type | NPT |
| Overrides | Flush - Locking Override |
| Spool Description | All Ports Blocked |
| Return Type | Solenoid |
| Pilot Source | Internal Pilot Supply - Port 1 |
| Valve Type | 4-Way, 3 Position |
| Spool Seal Type | Buna-N |
| Weight | 2.5 LB |
