Skip to content Skip to navigation menu
Parker Hannifin Corp.B652ADR53A

B652ADR53A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101506503
  • B6 Series Inline Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 1/2 in NPT Conduit - 72" Leads
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B652ADR53A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B6 Series Inline Valve
  • 4-Way, 3 Position APB
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Installed Options None
Operating Pressure Range Vacuum to 145 psi
Spool Seal Type Buna-N
Overrides Extended - Non-Locking Override
Pilot Exhaust Tapped M5 Pilot Exhaust
Stations N/A
Actuator Type Solenoid
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Spool Description All Ports Blocked
Series B6
Wiring Options None
Port Size 3/8
Valve Duty Standard Duty
Valve Body Style Inline
Port Type NPT
Pilot Source Internal Pilot Supply - Port 1
Valve Type 4-Way, 3 Position
Return Type Solenoid
Coil Style 1/2 in NPT Conduit - 72 in Leads
Cv Flow 2.1
Temperature Range [Max] 120 °F
Engineering Level A
Temperature Range [Min] 5 °F
Operation Electric
Solenoid Double
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison