
Parker Hannifin Corp.
B652ACG45A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102109439


- B6 Series Inline Valve
- 4-Way, 3 Position APB
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Return Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Installed Options | None |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | A |
Valve Body Style | Inline |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Valve Type | 4-Way, 3 Position |
Valve Duty | Standard Duty |
Stations | N/A |
Cv Flow | 2.1 |
Overrides | Flush - Locking Override |
Operation | Electric |
Coil Style | Grommet - 18 in Leads |
Spool Description | All Ports Blocked |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Voltage Rating | 12 VDC |
Actuator Type | Solenoid |
Spool Seal Type | Buna-N |
Series | B6 |
Port Size | 3/8 |
Port Type | NPT |
Solenoid | Double |
Weight | 2.5 LB |
