- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
| Operating Pressure Range | Vacuum to 145 psi |
| Spool Seal Type | Buna-N |
| Valve Body Style | Inline |
| Installed Options | None |
| Port Size | 3/8 |
| Return Type | Solenoid |
| Temperature Range [Min] | 5 °F |
| Spool Description | N/A |
| Overrides | Flush - Non-Locking Override |
| Coil Style | 15 mm 3-Pin DIN 43650C |
| Stations | N/A |
| Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
| Actuator Type | Solenoid |
| Engineering Level | A |
| Temperature Range [Max] | 120 °F |
| Wiring Options | None |
| Pilot Source | External Pilot Supply - Body |
| Series | B6 |
| Operation | Electric |
| Valve Type | 4-Way, 2 Position |
| Cv Flow | 2.7 |
| Port Type | NPT |
| Solenoid | Double |
| Valve Duty | Standard Duty |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Weight | 2.5 LB |

