
Parker Hannifin Corp.
B622KB553A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101934997


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Engineering Level | A |
Actuator Type | Solenoid |
Valve Body Style | Inline |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Cv Flow | 2.7 |
Wiring Options | None |
Operation | Electric |
Temperature Range [Min] | 5 °F |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Coil Style | 15 mm 3-Pin DIN 43650C |
Return Type | Solenoid |
Spool Seal Type | Buna-N |
Overrides | Flush - Non-Locking Override |
Pilot Source | External Pilot Supply - Body |
Solenoid | Double |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Port Type | NPT |
Spool Description | N/A |
Port Size | 3/8 |
Installed Options | None |
Valve Type | 4-Way, 2 Position |
Stations | N/A |
Series | B6 |
Weight | 2.5 LB |
