
Parker Hannifin Corp.
B622BDQ47A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106200


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Port Size | 3/8 |
Voltage Rating | 12 VDC |
Port Type | NPT |
Solenoid | Double |
Temperature Range [Max] | 120 °F |
Overrides | Extended - Non-Locking Override |
Return Type | Solenoid |
Cv Flow | 2.7 |
Pilot Source | Internal Pilot Supply - Port 1 |
Installed Options | None |
Stations | N/A |
Valve Type | 4-Way, 2 Position |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Coil Style | Grommet - 72 in Leads |
Actuator Type | Solenoid |
Temperature Range [Min] | 5 °F |
Series | B6 |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Duty | Mobile Duty |
Spool Seal Type | Buna-N |
Operation | Electric |
Spool Description | N/A |
Engineering Level | A |
Weight | 2.5 LB |
