
Parker Hannifin Corp.
B622BCG57A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107099


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Solenoid | Double |
Cv Flow | 2.7 |
Wiring Options | None |
Coil Style | Grommet - 18 in Leads |
Pilot Source | Internal Pilot Supply - Port 1 |
Engineering Level | A |
Overrides | Flush - Locking Override |
Valve Body Style | Inline |
Operation | Electric |
Spool Seal Type | Buna-N |
Temperature Range [Max] | 120 °F |
Return Type | Solenoid |
Stations | N/A |
Installed Options | None |
Actuator Type | Solenoid |
Series | B6 |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Port Size | 3/8 |
Port Type | NPT |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Type | 4-Way, 2 Position |
Spool Description | N/A |
Valve Duty | Standard Duty |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Weight | 2.5 LB |
