Skip to content Skip to navigation menu
Parker Hannifin Corp.B622BB545A

B622BB545A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106198
  • B6 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 12 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B622BB545A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B6 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Solenoid Return
  • Internal Pilot Supply - Port 1
Solenoid Double
Voltage Rating 12 VDC
Series B6
Cv Flow 2.7
Stations N/A
Port Type NPT
Return Type Solenoid
Wiring Options None
Operation Electric
Pilot Exhaust Vented Pilot Exhaust
Valve Body Style Inline
Coil Style 15 mm 3-Pin DIN 43650C
Valve Duty Standard Duty
Temperature Range [Min] 5 °F
Installed Options None
Actuator Type Solenoid
Pilot Source Internal Pilot Supply - Port 1
Operating Pressure Range Vacuum to 145 psi
Temperature Range [Max] 120 °F
Port Size 3/8
Spool Description N/A
Overrides Flush - Non-Locking Override
Engineering Level A
Valve Type 4-Way, 2 Position
Spool Seal Type Buna-N
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison