Skip to content Skip to navigation menu
Parker Hannifin Corp.B61TADH4242A

B61TADH4242A

B Series NAMUR Mounted 4-Way Valve
Item #102106041
  • B6 Series NAMUR Mount Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid/Air
  • Int Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 24 VAC, 60 Hz, 22 VAC, 50 Hz
  • Series Cylinder Mount Replacement
+ Show More + Show Less
Parker Hannifin Corp.B61TADH4242A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B6 Series NAMUR Mount Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid/Air
  • Int Pilot Supply - Port 1
Port Type NPT
Solenoid Single
Engineering Level A
Cv Flow 2.7
Valve Duty Standard Duty
Port Size 3/8
Pilot Source Internal Pilot Supply - Port 1
Valve Type 4-Way, 2 Position
Installed Options Series Cylinder Mount Replacement
Pilot Exhaust Tapped M5 Pilot Exhaust
Temperature Range [Max] 120 °F
Actuator Type Solenoid
Series B6
Operation Electric
Wiring Options None
Stations N/A
Overrides Extended - Non-Locking Override
Spool Description N/A
Temperature Range [Min] 5 °F
Voltage Rating 24 VAC, 60 Hz, 22 VAC, 50 Hz
Spool Seal Type Buna-N
Valve Body Style NAMUR Mount
Return Type Air
Coil Style 1/2 in NPT Conduit - 18 in Leads
Operating Pressure Range Vacuum to 145 psi
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison