
Parker Hannifin Corp.
B612BDR49AL
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106040


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Operation | Electric |
Return Type | Air |
Port Size | 3/8 |
Overrides | Extended - Non-Locking Override |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Installed Options | None |
Valve Type | 4-Way, 2 Position |
Voltage Rating | 24 VDC |
Stations | N/A |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Body Style | Inline |
Cv Flow | 2.7 |
Actuator Type | Solenoid |
Solenoid | Single |
Spool Seal Type | Buna-N |
Valve Duty | Standard Duty |
Series | B6 |
Spool Description | N/A |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Coil Style | 1/2 in NPT Conduit - 72 in Leads |
Pilot Source | Internal Pilot Supply - Port 1 |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | A |
Weight | 1.8 LB |
