
- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Pilot Exhaust | Vented Pilot Exhaust |
Spool Description | N/A |
Valve Type | 4-Way, 2 Position |
Overrides | Extended - Non-Locking Override |
Solenoid | Single |
Spool Seal Type | Buna-N |
Pilot Source | Internal Pilot Supply - Port 1 |
Temperature Range [Max] | 120 °F |
Stations | N/A |
Port Size | 3/8 |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Engineering Level | A |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Temperature Range [Min] | 5 °F |
Series | B6 |
Operation | Electric |
Cv Flow | 2.7 |
Installed Options | None |
Return Type | Air |
Actuator Type | Solenoid |
Port Type | NPT |
Valve Body Style | Inline |
Weight | 1.5 LB |
