
Parker Hannifin Corp.
B612BDA53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101505089


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Port Size | 3/8 |
Spool Description | N/A |
Solenoid | Single |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Cv Flow | 2.7 |
Valve Body Style | Inline |
Spool Seal Type | Buna-N |
Installed Options | None |
Wiring Options | None |
Port Type | NPT |
Overrides | Extended - Non-Locking Override |
Actuator Type | Solenoid |
Operation | Electric |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Type | 4-Way, 2 Position |
Temperature Range [Max] | 120 °F |
Series | B6 |
Return Type | Air |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Engineering Level | A |
Pilot Exhaust | Vented Pilot Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Stations | N/A |
Valve Duty | Standard Duty |
Weight | 2.0 LB |
