
Parker Hannifin Corp.
B612BC542A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107146


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Valve Duty | Standard Duty |
Port Size | 3/8 |
Spool Seal Type | Buna-N |
Solenoid | Single |
Wiring Options | None |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Coil Style | 15 mm 3-Pin DIN 43650C |
Valve Type | 4-Way, 2 Position |
Return Type | Air |
Temperature Range [Max] | 120 °F |
Overrides | Flush - Locking Override |
Pilot Exhaust | Vented Pilot Exhaust |
Installed Options | None |
Series | B6 |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Actuator Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Cv Flow | 2.7 |
Engineering Level | A |
Valve Body Style | Inline |
Spool Description | N/A |
Temperature Range [Min] | 5 °F |
Stations | N/A |
Weight | 2.0 LB |
