Skip to content Skip to navigation menu
Parker Hannifin Corp.B612BB549A

B612BB549A

B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100493908
  • B6 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B612BB549A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B6 Series Inline Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1

description

  • Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.

features

  • IEM (inlet/exhaust manifold)
  • Maximum Performance – low friction, fast response, lower operating pressures and less wear
  • Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
  • NonLube Service – no lubrication required for continuous valve shifting
  • Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Cv Flow 2.7
Operation Electric
Valve Type 4-Way, 2 Position
Port Type NPT
Pilot Exhaust Vented Pilot Exhaust
Valve Body Style Inline
Overrides Flush - Non-Locking Override
Installed Options None
Height 2.060 in
Engineering Level A
Return Type Spring
Series B6
Solenoid Single
Voltage Rating 24 VDC
Actuator Type Solenoid
Stations N/A
Pilot Source Internal Pilot Supply - Port 1
Temperature Range [Min] 5 °F
Width 1.180 in
Spool Description N/A
Length 6.670 in
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 145 psi
Port Size 3/8
Coil Style 15 mm 3-Pin DIN 43650C
Spool Seal Type Buna-N
Temperature Range [Max] 120 °F
Wiring Options None
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison