
Parker Hannifin Corp.
B612ADNXXA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504983


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Overrides | Extended - Non-Locking Override |
Coil Style | Valve Less "A - R" Coil |
Series | B6 |
Actuator Type | Solenoid |
Valve Type | 4-Way, 2 Position |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Cv Flow | 2.7 |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Temperature Range [Min] | 5 °F |
Valve Duty | Standard Duty |
Engineering Level | A |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Operation | Electric |
Spool Seal Type | Buna-N |
Installed Options | None |
Valve Body Style | Inline |
Port Size | 3/8 |
Solenoid | Single |
Return Type | Air |
Spool Description | N/A |
Stations | N/A |
Voltage Rating | Remote Pilot |
Weight | 2.0 LB |
