
Parker Hannifin Corp.
B612ADF53A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106123


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid/Air
- Int Pilot Supply - Port 1
Valve Type | 4-Way, 2 Position |
Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Engineering Level | A |
Valve Duty | Hazardous Duty |
Stations | N/A |
Spool Description | N/A |
Installed Options | None |
Spool Seal Type | Buna-N |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Actuator Type | Solenoid |
Operation | Electric |
Cv Flow | 2.7 |
Overrides | Extended - Non-Locking Override |
Valve Body Style | Inline |
Solenoid | Single |
Port Size | 3/8 |
Pilot Source | Internal Pilot Supply - Port 1 |
Series | B6 |
Port Type | NPT |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Return Type | Air |
Weight | 2.0 LB |
