
Parker Hannifin Corp.
B612ACB42A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102106637


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Port Type | NPT |
Series | B6 |
Valve Type | 4-Way, 2 Position |
Return Type | Air |
Spool Description | N/A |
Cv Flow | 2.7 |
Temperature Range [Min] | 5 °F |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Solenoid | Single |
Engineering Level | A |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Overrides | Flush - Locking Override |
Valve Body Style | Inline |
Temperature Range [Max] | 120 °F |
Port Size | 3/8 |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Wiring Options | None |
Installed Options | None |
Spool Seal Type | Buna-N |
Stations | N/A |
Operation | Electric |
Actuator Type | Solenoid |
Voltage Rating | 24 VAC, 60 Hz, 22 VAC, 50 Hz |
Pilot Source | Internal Pilot Supply - Port 1 |
Weight | 2.0 LB |
