
Parker Hannifin Corp.
B612AB553A
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101525533


- B6 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Solenoid | Single |
Temperature Range [Max] | 120 °F |
Valve Duty | Standard Duty |
Stations | N/A |
Installed Options | None |
Series | B6 |
Valve Body Style | Inline |
Port Size | 3/8 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Type | 4-Way, 2 Position |
Spool Description | N/A |
Cv Flow | 2.7 |
Engineering Level | A |
Overrides | Flush - Non-Locking Override |
Wiring Options | None |
Actuator Type | Solenoid |
Operation | Electric |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Air |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Spool Seal Type | Buna-N |
Coil Style | 15 mm 3-Pin DIN 43650C |
Weight | 1.5 LB |
