
Parker Hannifin Corp.
B602000XXA
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101514379


- B6 Series Inline Valve
- 4-Way, 3 Position PC
- 3/8 NPT
- Pilot Actuator, Pilot Return
- No Overrides
Valve Body Style | Inline |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Installed Options | None |
Spool Seal Type | Buna-N |
Stations | N/A |
Return Type | Pilot |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Port Size | 3/8 |
Pilot Exhaust | None |
Actuator Type | Pilot |
Solenoid | N/A |
Engineering Level | A |
Spool Description | Pressure Center |
Series | B6 |
Coil Style | No Coil |
Cv Flow | 2.1 |
Port Type | NPT |
Operation | Pneumatic |
Voltage Rating | Remote Pilot - 1/8 |
Pilot Source | None |
Valve Type | 4-Way, 3 Position |
Overrides | No Overrides |
Temperature Range [Max] | 120 °F |
Weight | 2.0 LB |
