
Parker Hannifin Corp.
B5M1000YYC
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101862148


- B5 Series Inline Valve
- 3-Way, 2 Position
- 1/4 NPT
- Pilot Actuator, Pilot Return
- No Overrides
Coil Style | No Coil |
Engineering Level | C |
Installed Options | None |
Temperature Range [Min] | 5 °F |
Wiring Options | None |
Actuator Type | Pilot |
Solenoid | N/A |
Operation | Pneumatic |
Pilot Exhaust | None |
Valve Duty | Standard Duty |
Spool Description | N/A |
Voltage Rating | Remote Pilot - 5/32 or 4 mm Tube |
Port Size | 1/4 |
Port Type | NPT |
Stations | N/A |
Overrides | No Overrides |
Operating Pressure Range | Vacuum to 145 psi |
Return Type | Pilot |
Series | B5 |
Cv Flow | 1.4 |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Valve Type | 3-Way, 2 Position |
Valve Body Style | Inline |
Pilot Source | None |
Weight | 2.0 LB |
