
Parker Hannifin Corp.
B5J2BDH53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #102106283


- B5 Series Inline Valve
- 3-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Type | 3-Way, 2 Position |
Series | B5 |
Temperature Range [Min] | 5 °F |
Solenoid | Double |
Port Type | NPT |
Port Size | 3/8 |
Installed Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Duty | Standard Duty |
Actuator Type | Solenoid |
Cv Flow | 1.4 |
Return Type | Solenoid |
Engineering Level | C |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Overrides | Extended - Non-Locking Override |
Temperature Range [Max] | 120 °F |
Stations | N/A |
Operation | Electric |
Spool Description | N/A |
Valve Body Style | Inline |
Spool Seal Type | Buna-N |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Weight | 3.0 LB |
