
Parker Hannifin Corp.
B5J2ADB53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101852252


- B5 Series Inline Valve
- 3-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Cv Flow | 1.4 |
Temperature Range [Min] | 5 °F |
Overrides | Extended - Non-Locking Override |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Port Size | 3/8 |
Temperature Range [Max] | 120 °F |
Solenoid | Double |
Return Type | Solenoid |
Actuator Type | Solenoid |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Duty | Standard Duty |
Port Type | NPT |
Stations | N/A |
Valve Type | 3-Way, 2 Position |
Wiring Options | None |
Operation | Electric |
Spool Description | N/A |
Valve Body Style | Inline |
Operating Pressure Range | Vacuum to 145 psi |
Engineering Level | C |
Pilot Source | Internal Pilot Supply - Port 1 |
Series | B5 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Spool Seal Type | Buna-N |
Weight | 2.0 LB |
