
Parker Hannifin Corp.
B5H1BB553C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101505077


- B5 Series Inline Valve
- 3-Way, 2 Position NO
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Valve Type | 3-Way, 2 Position |
Overrides | Flush - Non-Locking Override |
Temperature Range [Max] | 120 °F |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Body Style | Inline |
Wiring Options | None |
Pilot Exhaust | Vented Pilot Exhaust |
Port Size | 1/4 |
Temperature Range [Min] | 5 °F |
Solenoid | Single |
Return Type | Air |
Cv Flow | 1.4 |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Standard Duty |
Spool Description | Normally Open |
Installed Options | None |
Engineering Level | C |
Actuator Type | Solenoid |
Series | B5 |
Spool Seal Type | Buna-N |
Port Type | NPT |
Coil Style | 15 mm 3-Pin DIN 43650C |
Pilot Source | Internal Pilot Supply - Port 1 |
Stations | N/A |
Operation | Electric |
Weight | 2.0 LB |
