
Parker Hannifin Corp.
B5H1ADH57C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101504333


- B5 Series Inline Valve
- 3-Way, 2 Position NO
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Wiring Options | None |
Cv Flow | 1.4 |
Temperature Range [Max] | 120 °F |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Port Type | NPT |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Port Size | 1/4 |
Overrides | Extended - Non-Locking Override |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Operation | Electric |
Valve Duty | Standard Duty |
Spool Description | Normally Open |
Solenoid | Single |
Engineering Level | C |
Series | B5 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Return Type | Air |
Installed Options | None |
Temperature Range [Min] | 5 °F |
Actuator Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Type | 3-Way, 2 Position |
Stations | N/A |
Operating Pressure Range | Vacuum to 145 psi |
Weight | 2.0 LB |
