
Parker Hannifin Corp.
B5H1ACG47C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101851483


- B5 Series Inline Valve
- 3-Way, 2 Position NO
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Spool Seal Type | Buna-N |
Operation | Electric |
Valve Body Style | Inline |
Series | B5 |
Port Type | NPT |
Spool Description | Normally Open |
Valve Type | 3-Way, 2 Position |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Valve Duty | Mobile Duty |
Cv Flow | 1.4 |
Overrides | Flush - Locking Override |
Port Size | 1/4 |
Stations | N/A |
Solenoid | Single |
Actuator Type | Solenoid |
Return Type | Air |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Pilot Source | Internal Pilot Supply - Port 1 |
Coil Style | Grommet - 18 in Leads |
Voltage Rating | 12 VDC |
Engineering Level | C |
Weight | 2.0 LB |
