
Parker Hannifin Corp.
B5G2KCG53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101525181


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 3/8 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Cv Flow | 1.4 |
Spool Seal Type | Buna-N |
Valve Type | 3-Way, 2 Position |
Actuator Type | Solenoid |
Operating Pressure Range | Vacuum to 145 psi |
Port Size | 3/8 |
Spool Description | Normally Closed |
Series | B5 |
Installed Options | None |
Return Type | Air |
Pilot Source | External Pilot Supply - Body |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Solenoid | Single |
Valve Duty | Standard Duty |
Valve Body Style | Inline |
Engineering Level | C |
Overrides | Flush - Locking Override |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | Grommet - 18 in Leads |
Port Type | NPT |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 2.0 LB |
