
Parker Hannifin Corp.
B5G2BCH5702C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #102144411


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 3/8 NPT
- Solenoid/Air
- Int Pilot Supply - Port 1
Stations | N/A |
Pilot Exhaust | Vented Pilot Exhaust |
Valve Type | 3-Way, 2 Position |
Operation | Electric |
Wiring Options | None |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Spool Description | Normally Closed |
Voltage Rating | 240 VAC, 60 Hz, 230 VAC, 50 Hz |
Valve Body Style | Inline |
Overrides | Flush - Locking Override |
Port Size | 3/8 |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Series | B5 |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Engineering Level | C |
Valve Duty | Standard Duty |
Return Type | Air |
Spool Seal Type | Buna-N |
Installed Options | Solenoid Rotated 180 - Pins Down |
Temperature Range [Max] | 120 °F |
Cv Flow | 1.4 |
Solenoid | Single |
Temperature Range [Min] | 5 °F |
Weight | 2.0 LB |
