Skip to content Skip to navigation menu
Parker Hannifin Corp.B5G2ADH42C

B5G2ADH42C

B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101525180
  • B5 Series Inline Valve
  • 3-Way, 2 Position NC
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 1/2 in NPT Conduit - 18" Leads
  • 24 VAC, 60 Hz, 22 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B5G2ADH42C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 3-Way, 2 Position NC
  • 3/8 NPT
  • Solenoid Actuator, Air Return
  • Internal Pilot Supply - Port 1
Coil Style 1/2 in NPT Conduit - 18 in Leads
Temperature Range [Max] 120 °F
Actuator Type Solenoid
Series B5
Valve Type 3-Way, 2 Position
Wiring Options None
Operating Pressure Range Vacuum to 145 psi
Valve Duty Standard Duty
Installed Options None
Solenoid Single
Pilot Source Internal Pilot Supply - Port 1
Overrides Extended - Non-Locking Override
Valve Body Style Inline
Port Type NPT
Engineering Level C
Temperature Range [Min] 5 °F
Spool Seal Type Buna-N
Operation Electric
Return Type Air
Pilot Exhaust Tapped M5 Pilot Exhaust
Spool Description Normally Closed
Port Size 3/8
Cv Flow 1.4
Stations N/A
Voltage Rating 24 VAC, 60 Hz, 22 VAC, 50 Hz
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison