
Parker Hannifin Corp.
B5G2ACR53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101862686


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Return Type | Air |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Temperature Range [Min] | 5 °F |
Spool Seal Type | Buna-N |
Valve Duty | Standard Duty |
Overrides | Flush - Locking Override |
Engineering Level | C |
Series | B5 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Cv Flow | 1.4 |
Valve Body Style | Inline |
Spool Description | Normally Closed |
Valve Type | 3-Way, 2 Position |
Port Type | NPT |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Actuator Type | Solenoid |
Installed Options | None |
Wiring Options | None |
Stations | N/A |
Coil Style | 1/2 in NPT Conduit - 72 in Leads |
Solenoid | Single |
Port Size | 3/8 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Weight | 2.0 LB |
