
Parker Hannifin Corp.
B5G1KDB53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101861178


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 1/4 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Installed Options | None |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Spool Seal Type | Buna-N |
Valve Type | 3-Way, 2 Position |
Operating Pressure Range | Vacuum to 145 psi |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Pilot Source | External Pilot Supply - Body |
Cv Flow | 1.4 |
Temperature Range [Min] | 5 °F |
Series | B5 |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Solenoid | Single |
Return Type | Air |
Overrides | Extended - Non-Locking Override |
Stations | N/A |
Valve Body Style | Inline |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Duty | Standard Duty |
Port Size | 1/4 |
Engineering Level | C |
Port Type | NPT |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Weight | 2.0 LB |
