
Parker Hannifin Corp.
B5G1KDA53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101531216


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 1/4 NPT
- Solenoid Actuator, Air Return
- External Pilot Supply - Body
Overrides | Extended - Non-Locking Override |
Coil Style | 30 mm Square 3-Pin ISO4400 Form A |
Return Type | Air |
Port Size | 1/4 |
Port Type | NPT |
Actuator Type | Solenoid |
Pilot Source | External Pilot Supply - Body |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Wiring Options | None |
Spool Description | Normally Closed |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Operation | Electric |
Spool Seal Type | Buna-N |
Solenoid | Single |
Installed Options | None |
Temperature Range [Min] | 5 °F |
Engineering Level | C |
Stations | N/A |
Series | B5 |
Valve Type | 3-Way, 2 Position |
Cv Flow | 1.4 |
Valve Duty | Standard Duty |
Weight | 2.0 LB |
