Skip to content Skip to navigation menu
Parker Hannifin Corp.B5G1KB553C

B5G1KB553C

B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101505074
  • B5 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • External Pilot Supply - Body
  • Tapped M5 Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B5G1KB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Inline Valve
  • 3-Way, 2 Position NC
  • 1/4 NPT
  • Solenoid Actuator, Air Return
  • External Pilot Supply - Body
Temperature Range [Min] 5 °F
Pilot Source External Pilot Supply - Body
Coil Style 15 mm 3-Pin DIN 43650C
Pilot Exhaust Tapped M5 Pilot Exhaust
Installed Options None
Stations N/A
Operating Pressure Range Vacuum to 145 psi
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Cv Flow 1.4
Actuator Type Solenoid
Valve Type 3-Way, 2 Position
Spool Seal Type Buna-N
Overrides Flush - Non-Locking Override
Temperature Range [Max] 120 °F
Valve Duty Standard Duty
Engineering Level C
Port Type NPT
Valve Body Style Inline
Solenoid Single
Operation Electric
Return Type Air
Wiring Options None
Port Size 1/4
Spool Description Normally Closed
Series B5
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison