
Parker Hannifin Corp.
B5G1BD547C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101503464


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Cv Flow | 1.4 |
Voltage Rating | 12 VDC |
Return Type | Air |
Pilot Source | Internal Pilot Supply - Port 1 |
Installed Options | None |
Solenoid | Single |
Operation | Electric |
Engineering Level | C |
Overrides | Extended - Non-Locking Override |
Spool Description | Normally Closed |
Series | B5 |
Valve Type | 3-Way, 2 Position |
Temperature Range [Max] | 120 °F |
Actuator Type | Solenoid |
Wiring Options | None |
Spool Seal Type | Buna-N |
Port Size | 1/4 |
Coil Style | 15 mm 3-Pin DIN 43650C |
Stations | N/A |
Temperature Range [Min] | 5 °F |
Pilot Exhaust | Vented Pilot Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Port Type | NPT |
Valve Body Style | Inline |
Valve Duty | Mobile Duty |
Weight | 1.0 LB |
