
Parker Hannifin Corp.
B5G1ADB53C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #101503461


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Return Type | Air |
Coil Style | 22 mm Rectangular 3-Pin Type B Industrial |
Solenoid | Single |
Temperature Range [Max] | 120 °F |
Valve Type | 3-Way, 2 Position |
Port Size | 1/4 |
Spool Seal Type | Buna-N |
Installed Options | None |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Operating Pressure Range | Vacuum to 145 psi |
Wiring Options | None |
Series | B5 |
Valve Body Style | Inline |
Overrides | Extended - Non-Locking Override |
Operation | Electric |
Temperature Range [Min] | 5 °F |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Actuator Type | Solenoid |
Cv Flow | 1.4 |
Engineering Level | C |
Valve Duty | Standard Duty |
Pilot Source | Internal Pilot Supply - Port 1 |
Port Type | NPT |
Stations | N/A |
Spool Description | Normally Closed |
Weight | 1.333 LB |
