
Parker Hannifin Corp.
B5G1AAE49C
B Series Body Ported/IEM Bar Manifold Mounted 3-Way Valve
Item #102105285


- B5 Series Inline Valve
- 3-Way, 2 Position NC
- 1/4 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Operation | Electric |
Temperature Range [Min] | 5 °F |
Port Size | 1/4 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Wiring Options | None |
Stations | N/A |
Valve Duty | Standard Duty |
Cv Flow | 1.4 |
Coil Style | Intrinsically Safe 30 mm 3-Pin |
Spool Seal Type | Buna-N |
Series | B5 |
Actuator Type | Solenoid |
Port Type | NPT |
Spool Description | Normally Closed |
Overrides | No Overrides |
Valve Type | 3-Way, 2 Position |
Engineering Level | C |
Voltage Rating | 24 VDC |
Operating Pressure Range | Vacuum to 145 psi |
Installed Options | None |
Valve Body Style | Inline |
Solenoid | Single |
Pilot Source | Internal Pilot Supply - Port 1 |
Return Type | Air |
Temperature Range [Max] | 120 °F |
Weight | 2.0 LB |
