
Parker Hannifin Corp.
B5F2D00XXC
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101528429


- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Pilot Actuator, Air w/Spring Assist Return
- Dual Pressure Pilot Supply - Port 3
Actuator Type | Pilot |
Stations | N/A |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Cv Flow | 1.4 |
Operating Pressure Range | Vacuum to 145 psi |
Voltage Rating | Remote Pilot - 1/8 |
Return Type | Air w/ Spring Assist |
Valve Duty | Standard Duty |
Series | B5 |
Installed Options | None |
Spool Seal Type | Buna-N |
Wiring Options | None |
Port Size | 3/8 |
Overrides | No Overrides |
Solenoid | N/A |
Port Type | NPT |
Engineering Level | C |
Valve Body Style | Inline |
Temperature Range [Min] | 5 °F |
Pilot Source | Dual Pressure Pilot Supply - Port 3 |
Coil Style | No Coil |
Spool Description | N/A |
Valve Type | 4-Way, 2 Position |
Operation | Pneumatic |
Temperature Range [Max] | 120 °F |
Weight | 0.833 LB |
