
Parker Hannifin Corp.
B5F1000XXC
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100560044


- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Pilot Actuator, Air w/Spring Assist Return
- No Overrides
Actuator Type | Pilot |
Overrides | No Overrides |
Voltage Rating | Remote Pilot - 1/8 |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Cv Flow | 1.4 |
Engineering Level | C |
Series | B5 |
Solenoid | N/A |
Wiring Options | None |
Valve Body Style | Inline |
Operation | Pneumatic |
Valve Duty | Standard Duty |
Valve Type | 4-Way, 2 Position |
Return Type | Air w/ Spring Assist |
Pilot Source | None |
Port Size | 1/4 |
Spool Description | N/A |
Installed Options | None |
Stations | N/A |
Port Type | NPT |
Coil Style | No Coil |
Pilot Exhaust | None |
Temperature Range [Min] | 5 °F |
Spool Seal Type | Buna-N |
Weight | 2.0 LB |
