Skip to content Skip to navigation menu
Parker Hannifin Corp.B5EVBDA53C

B5EVBDA53C

B Series Subbase Mounted 4-Way Valve
Item #102106114
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • NPT Ported
  • Solenoid/Air w/Spring Assist
  • Int Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Extended - Non-Locking Override
  • 30 mm Square 3-Pin ISO4400 Form A
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B5EVBDA53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • NPT Ported
  • Solenoid/Air w/Spring Assist
  • Int Pilot Supply - Port 1
Port Type NPT
Overrides Extended - Non-Locking Override
Spool Description N/A
Wiring Options None
Actuator Type Solenoid
Series B5
Cv Flow 1.4
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Temperature Range [Min] 5 °F
Engineering Level C
Operating Pressure Range Vacuum to 145 psi
Operation Electric
Temperature Range [Max] 120 °F
Valve Body Style Subbase Mounted
Coil Style 30 mm Square 3-Pin ISO4400 Form A
Stations N/A
Solenoid Single
Installed Options None
Valve Type 4-Way, 2 Position
Pilot Source Internal Pilot Supply - Port 1
Pilot Exhaust Vented Pilot Exhaust
Port Size None
Valve Duty Standard Duty
Return Type Air w/ Spring Assist
Spool Seal Type Buna-N
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison