Skip to content Skip to navigation menu
Parker Hannifin Corp.B5EVBD549C

B5EVBD549C

B Series Subbase Mounted 4-Way Valve
Item #101505069
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • NPT Ported
  • Solenoid Actuator, Air w/Spring Assist Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Extended - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 24 VDC
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.B5EVBD549C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • NPT Ported
  • Solenoid Actuator, Air w/Spring Assist Return
  • Internal Pilot Supply - Port 1
Port Size None
Operating Pressure Range Vacuum to 145 psi
Voltage Rating 24 VDC
Pilot Source Internal Pilot Supply - Port 1
Actuator Type Solenoid
Valve Duty Standard Duty
Valve Type 4-Way, 2 Position
Return Type Air w/ Spring Assist
Temperature Range [Max] 120 °F
Installed Options None
Cv Flow 1.4
Port Type NPT
Stations N/A
Engineering Level C
Valve Body Style Subbase Mounted
Spool Seal Type Buna-N
Operation Electric
Wiring Options None
Pilot Exhaust Vented Pilot Exhaust
Series B5
Overrides Extended - Non-Locking Override
Coil Style 15 mm 3-Pin DIN 43650C
Temperature Range [Min] 5 °F
Spool Description N/A
Solenoid Single
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison