Skip to content Skip to navigation menu
Parker Hannifin Corp.B5ETADB53C

B5ETADB53C

B Series NAMUR Mounted 4-Way Valve
Item #102109424
  • B5 Series NAMUR Mount Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid/Air w/Spring Assist
  • Int Pilot Supply - Port 1
  • Tapped M5 Pilot Exhaust
  • Extended - Non-Locking Override
  • 22 mm Rectangular 3-Pin Type B Industrial
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B5ETADB53C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series NAMUR Mount Valve
  • 4-Way, 2 Position
  • 1/4 NPT
  • Solenoid/Air w/Spring Assist
  • Int Pilot Supply - Port 1
Stations N/A
Valve Duty Standard Duty
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Overrides Extended - Non-Locking Override
Temperature Range [Min] 5 °F
Engineering Level C
Temperature Range [Max] 120 °F
Series B5
Installed Options None
Valve Type 4-Way, 2 Position
Operating Pressure Range Vacuum to 145 psi
Actuator Type Solenoid
Coil Style 22 mm Rectangular 3-Pin Type B Industrial
Port Size 1/4
Return Type Air w/ Spring Assist
Pilot Exhaust Tapped M5 Pilot Exhaust
Cv Flow 1.4
Port Type NPT
Valve Body Style NAMUR Mount
Solenoid Single
Pilot Source Internal Pilot Supply - Port 1
Spool Description N/A
Spool Seal Type Buna-N
Wiring Options None
Operation Electric
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison