Skip to content Skip to navigation menu
Parker Hannifin Corp.B5EJBB553C

B5EJBB553C

B Series Subbase Mounted 4-Way Valve
Item #101504320
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air w/Spring Assist Return
  • Internal Pilot Supply - Port 1
  • Vented Pilot Exhaust
  • Flush - Non-Locking Override
  • 15 mm 3-Pin DIN 43650C
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
+ Show More + Show Less
Parker Hannifin Corp.B5EJBB553C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • B5 Series Subbase Mounted Valve
  • 4-Way, 2 Position
  • 3/8 NPT
  • Solenoid Actuator, Air w/Spring Assist Return
  • Internal Pilot Supply - Port 1
Spool Seal Type Buna-N
Valve Type 4-Way, 2 Position
Engineering Level C
Spool Description N/A
Actuator Type Solenoid
Port Type NPT
Pilot Source Internal Pilot Supply - Port 1
Coil Style 15 mm 3-Pin DIN 43650C
Stations N/A
Pilot Exhaust Vented Pilot Exhaust
Series B5
Solenoid Single
Operation Electric
Valve Body Style Subbase Mounted
Cv Flow 1.4
Overrides Flush - Non-Locking Override
Port Size 3/8
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Return Type Air w/ Spring Assist
Operating Pressure Range Vacuum to 145 psi
Valve Duty Standard Duty
Temperature Range [Min] 5 °F
Installed Options None
Temperature Range [Max] 120 °F
Wiring Options None
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison