Parker Hannifin Corp.
B5E2KDF49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #102107481
- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- External Pilot Supply - Body
| Actuator Type | Solenoid |
| Valve Type | 4-Way, 2 Position |
| Return Type | Air w/ Spring Assist |
| Valve Body Style | Inline |
| Port Type | NPT |
| Spool Description | N/A |
| Wiring Options | None |
| Solenoid | Single |
| Temperature Range [Min] | 5 °F |
| Voltage Rating | 24 VDC |
| Spool Seal Type | Buna-N |
| Pilot Source | External Pilot Supply - Body |
| Cv Flow | 1.4 |
| Coil Style | Hazardous Duty 1/2 in NPT Conduit - 18 in Leads |
| Temperature Range [Max] | 120 °F |
| Engineering Level | C |
| Stations | N/A |
| Operating Pressure Range | Vacuum to 145 psi |
| Valve Duty | Hazardous Duty |
| Installed Options | None |
| Port Size | 3/8 |
| Series | B5 |
| Pilot Exhaust | Tapped M5 Pilot Exhaust |
| Operation | Electric |
| Overrides | Extended - Non-Locking Override |
| Weight | 2.0 LB |
