
Parker Hannifin Corp.
B5E1ACG47C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101537327


- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- Internal Pilot Supply - Port 1
Return Type | Air w/ Spring Assist |
Cv Flow | 1.4 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Voltage Rating | 12 VDC |
Port Size | 1/4 |
Installed Options | None |
Temperature Range [Max] | 120 °F |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Actuator Type | Solenoid |
Solenoid | Single |
Port Type | NPT |
Spool Seal Type | Buna-N |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Operation | Electric |
Series | B5 |
Engineering Level | C |
Wiring Options | None |
Stations | N/A |
Valve Duty | Mobile Duty |
Spool Description | N/A |
Overrides | Flush - Locking Override |
Coil Style | Grommet - 18 in Leads |
Valve Type | 4-Way, 2 Position |
Weight | 1.3 LB |
