
Parker Hannifin Corp.
B571KDH53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101506799


- B5 Series Inline Valve
- 4-Way, 3 Position PC
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- External Pilot Supply - Body
Solenoid | Double |
Temperature Range [Max] | 120 °F |
Valve Duty | Standard Duty |
Stations | N/A |
Overrides | Extended - Non-Locking Override |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Type | 4-Way, 3 Position |
Spool Description | Pressure Center |
Port Size | 1/4 |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Spool Seal Type | Buna-N |
Temperature Range [Min] | 5 °F |
Engineering Level | C |
Return Type | Solenoid |
Series | B5 |
Installed Options | None |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Operating Pressure Range | Vacuum to 145 psi |
Operation | Electric |
Port Type | NPT |
Actuator Type | Solenoid |
Valve Body Style | Inline |
Cv Flow | 1.1 |
Pilot Source | External Pilot Supply - Body |
Wiring Options | None |
Weight | 2.0 LB |
