
Parker Hannifin Corp.
B571ADG53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504132


- B5 Series Inline Valve
- 4-Way, 3 Position PC
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Pilot Source | Internal Pilot Supply - Port 1 |
Operation | Electric |
Actuator Type | Solenoid |
Port Size | 1/4 |
Cv Flow | 1.1 |
Stations | N/A |
Spool Seal Type | Buna-N |
Overrides | Extended - Non-Locking Override |
Valve Duty | Standard Duty |
Series | B5 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Valve Body Style | Inline |
Engineering Level | C |
Solenoid | Double |
Port Type | NPT |
Operating Pressure Range | Vacuum to 145 psi |
Coil Style | Grommet - 18 in Leads |
Installed Options | None |
Wiring Options | None |
Return Type | Solenoid |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Valve Type | 4-Way, 3 Position |
Spool Description | Pressure Center |
Weight | 2.0 LB |
