
Parker Hannifin Corp.
B571ACH53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504003


- B5 Series Inline Valve
- 4-Way, 3 Position PC
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Cv Flow | 1.1 |
Operating Pressure Range | Vacuum to 145 psi |
Temperature Range [Min] | 5 °F |
Spool Description | Pressure Center |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Spool Seal Type | Buna-N |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Type | 4-Way, 3 Position |
Valve Duty | Standard Duty |
Return Type | Solenoid |
Series | B5 |
Stations | N/A |
Port Size | 1/4 |
Port Type | NPT |
Installed Options | None |
Valve Body Style | Inline |
Wiring Options | None |
Temperature Range [Max] | 120 °F |
Actuator Type | Solenoid |
Overrides | Flush - Locking Override |
Engineering Level | C |
Operation | Electric |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Solenoid | Double |
Weight | 2.0 LB |
