
Parker Hannifin Corp.
B571ACH49C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101503442


- B5 Series Inline Valve
- 4-Way, 3 Position PC
- 1/4 NPT
- Solenoid Actuator, Solenoid Return
- Internal Pilot Supply - Port 1
Installed Options | None |
Pilot Exhaust | Tapped M5 Pilot Exhaust |
Voltage Rating | 24 VDC |
Valve Type | 4-Way, 3 Position |
Return Type | Solenoid |
Operation | Electric |
Engineering Level | C |
Stations | N/A |
Port Type | NPT |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Cv Flow | 1.1 |
Pilot Source | Internal Pilot Supply - Port 1 |
Spool Description | Pressure Center |
Actuator Type | Solenoid |
Temperature Range [Max] | 120 °F |
Operating Pressure Range | Vacuum to 145 psi |
Spool Seal Type | Buna-N |
Overrides | Flush - Locking Override |
Temperature Range [Min] | 5 °F |
Solenoid | Double |
Port Size | 1/4 |
Valve Duty | Standard Duty |
Series | B5 |
Valve Body Style | Inline |
Wiring Options | None |
Weight | 3.0 LB |
